Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-48-44-12-4H
Zoro # G0831936
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2,100 lb/Axle
- Number of Channels 1
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHCR-48-44-12-4H
- Zoro # G0831936
- UPC # 691215051019
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 48 in |
Channel Height | 4 in |
Width | 44 in |
Channel Width | 12 in |
Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 1 |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
ADA Compliant | No |
Texture | Diamond |
Cable Feed Style | Lay Under |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 4 in, Channel Width 12 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 4 3/8 in, Length 48 in, Width 44 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 100A, Fast-Acting, 700V AC, Cylindrical (FWP-100A22F)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- Vestil Cable Protectors