Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-48-40-8
Zoro # G0831945
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2,100 lb/Axle
- Number of Channels 1
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHCR-48-40-8
- Zoro # G0831945
- UPC # 691215020244
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 48 in |
Channel Height | 3 in |
Width | 40 in |
Channel Width | 8 in |
Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 1 |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Diamond |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 3 in, Channel Width 8 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 3 3/8 in, Length 48 in, Width 40 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- Vestil Cable Protectors