Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-48-40-8-4H
Zoro # G0831951
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2,100 lb/Axle
- Number of Channels 1
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHCR-48-40-8-4H
- Zoro # G0831951
- UPC # 691215051002
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 4 in |
Length | 48 in |
Width | 40 in |
Channel Width | 8 in |
Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 1 |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
Texture | Diamond |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 4 in, Channel Width 8 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 4 3/8 in, Length 48 in, Width 40 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- Vestil Cable Protectors