Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-24-48-16
Zoro # G0831881
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,100 lb/Axle
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHCR-24-48-16
- Zoro # G0831881
- UPC # 691215020220
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 3 in |
Length | 48 in |
Width | 24 in |
Channel Width | 16 in |
Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 2,100 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Diamond |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 3 in, Channel Width 16 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 3 3/8 in, Length 48 in, Width 24 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A (LC1D40AM7)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- Vestil Cable Protectors