Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-24-44-12
Zoro # G0831960
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,100 lb/Axle
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHCR-24-44-12
- Zoro # G0831960
- UPC # 691215020213
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 44 in |
Channel Height | 3 in |
Width | 24 in |
Channel Width | 12 in |
Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 2,100 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
Texture | Diamond |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 3 in, Channel Width 12 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 3 3/8 in, Length 44 in, Width 24 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- MITSUBISHI VPLB1003TPK12AA QX81 (QX81)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- Vestil Cable Protectors