Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-24-40-8
Zoro # G0831988
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,100 lb/Axle
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FHCR-24-40-8
- Zoro # G0831988
- UPC # 691215020206
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 3 in |
Length | 40 in |
Width | 24 in |
Channel Width | 8 in |
Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 2,100 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
Texture | Diamond |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 3 in, Channel Width 8 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 3 3/8 in, Length 40 in, Width 24 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- WHITE-RODGERS Contactor (70-902)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- Vestil Cable Protectors