Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-24-40-8-4H
Zoro # G0831997
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2,100 lb/Axle
- Number of Channels 1
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHCR-24-40-8-4H
- Zoro # G0831997
- UPC # 691215050968
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 40 in |
Channel Height | 4 in |
Width | 24 in |
Channel Width | 8 in |
Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 1 |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Diamond |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 4 in, Channel Width 8 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 4 3/8 in, Length 40 in, Width 24 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FRS-R-2-1/4)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Extruded, Rubber Cord Protector, 6.4K, 24ft (C-75-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- Vestil Cable Protectors