Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-24-36-4-4H
Zoro # G0832015
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,100 lb/Axle
- Color Silver
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FHCR-24-36-4-4H
- Zoro # G0832015
- UPC # 691215050951
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 4 in |
Length | 36 in |
Width | 24 in |
Channel Width | 4 in |
Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 2,100 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
ADA Compliant | No |
Texture | Diamond |
Cable Feed Style | Lay Under |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 4 in, Channel Width 4 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 4 3/8 in, Length 36 in, Width 24 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 15A, 600V AC, Non-Indicating (LSRK015)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Brown (D-2-LP-25-BN)
- Vestil Cable Protectors