Shop All Dock Bumpers
Vestil
Extruded Rubber Fender Bumper- No Holes
Mfr # M-6-120
Zoro # G0594049
product price: $320.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Overall Height 6
- Overall Width 6
- Overall Length 120
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-6-120
- Zoro # G0594049
- UPC # 691215028141
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 6 |
Overall Width | 6 |
Overall Length | 120 |
Bumper Width | 6 |
Bumper Height | 6 |
Details
Material | Rubber |
Color | Black |
Item | Extruded Rubber Fender Bumper- No Holes |
Description
Extruded Rubber Fender Bumper- No Holes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO (35611)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- CROSBY MANT KT 1T-IP10/U 10 IP-MAINT (2715009)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL 36x4 Extruded Rubber Fender Bumper (M-4-36)
- VESTIL Laminated Dock Bumper- 6 Projection (1030-6)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- VESTIL Laminated Dock Bumper - 4.5 Projection (V-1124-4.5)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- ZORO SELECT Dock Bumper, 30x4-1/2x13 In., Rubber (26W593)
- Vestil Dock Bumpers