Shop All Dock Bumpers
Vestil
Extruded Rubber Fender Bumper- No Holes
Mfr # M-4-120
Zoro # G0594058
original price:
$207.99
9% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4
- Overall Width 4.25
- Overall Length 120
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-4-120
- Zoro # G0594058
- UPC # 691215028097
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 4 |
Overall Width | 4.25 |
Overall Length | 120 |
Bumper Height | 4 |
Bumper Width | 4.25 |
Details
Material | Rubber |
Color | Black |
Item | Extruded Rubber Fender Bumper- No Holes |
Description
Extruded Rubber Fender Bumper- No Holes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, UPC, 8022330 (8022330)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL Laminated Dock Bumper, 4.5 x 33 x 10" (1036-4.5)
- VESTIL Hardened Molded Rubber Bumper (DBE-20-1)
- VESTIL Trailer/Crane Bumper, PR (TB-20-2)
- VESTIL Laminated Dock Bumper- 6 Projection (1224-6)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- VESTIL Molded, Rubber Cable Crossover, 24K, 24x24 (MRBR-24)
- Vestil Dock Bumpers