Shop All Dock Bumpers
Vestil
Extruded Rubber Fender Bumper- No Holes
Mfr # M-2-120
Zoro # G0982871
original price:
$81.79
10% off
new price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Width 2
- Overall Length 120
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-2-120
- Zoro # G0982871
- UPC # 691215028042
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 1.75 |
Overall Width | 2 |
Overall Length | 120 |
Bumper Height | 1.75 |
Bumper Width | 2 |
Details
Material | Rubber |
Color | Black |
Item | Extruded Rubber Fender Bumper- No Holes |
Description
Extruded Rubber Fender Bumper- No Holes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- FLEMING SUPPLY Fleming Supply 24" Bungee Cords 10 Pack (659951BUC)
- DEUER Cable Block Swivel Eye 3 (DB30E)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Orange Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPO-250)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-36)
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- VESTIL Molded, Rubber Bumper, 4 x 12 x 13 (B-1213-4)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Molded, Rubber Cable Crossover, 24K, 24x24 (MRBR-24)
- VESTIL Extruded Rubber Fender Bumper (M-6-36)
- ZORO SELECT Dock Bumper, 13x4-1/2x36 In., Rubber (22NT91)
- Vestil Dock Bumpers