Shop All Dock Bumpers
Vestil
Extruded Rubber Fender Bumper
Mfr # M-6-36
Zoro # G0982935
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6
- Overall Length 36
- Overall Width 6
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-6-36
- Zoro # G0982935
- UPC # 691215028172
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 6 |
Overall Length | 36 |
Overall Width | 6 |
Bumper Width | 6 |
Mounting Hole Dia. | 7/8 in |
Bumper Height | 6 |
Details
Material | Rubber |
Color | Black |
Item | Extruded Rubber Fender Bumper |
Description
Extruded Rubber Fender Bumper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115242-Y)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- ZORO SELECT Dock Bumper, 12x4-1/2x26 In., Rubber (26W576)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- VESTIL Laminated Dock Bumper- 6 Projection (1030-6)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- VESTIL Trailer/Crane Bumper, PR (TB-20-2)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- Vestil Dock Bumpers