Shop All Dock Bumpers
Vestil
Extruded Rubber Fender Bumper
Mfr # M-2-18
Zoro # G0594067
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Length 18
- Overall Width 2
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-2-18
- Zoro # G0594067
- UPC # 691215028059
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 1.75 |
Overall Length | 18 |
Overall Width | 2 |
Bumper Height | 1.75 |
Mounting Hole Dia. | 1/2 in |
Bumper Width | 2 |
Details
Material | Rubber |
Color | Black |
Item | Extruded Rubber Fender Bumper |
Description
Extruded Rubber Fender Bumper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- ULTRATECH Drum Containment System, 53" L (2387)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- VESTIL Extruded Rubber Fender Bumper M-6-12 - 12"L x 6"W x 6"H (M-6-12)
- VESTIL 12x2 Extruded Rubber Fender Bumper (M-2-12)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1218-4.5)
- VESTIL Extruded Rubber Fender Bumper (M-6-36)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 18" LONG (M-ET-2-18)
- VESTIL 36 Extruded Rubber Fender Bumper (M-2-36)
- ZORO SELECT Dock Bumper, 18 x 4 x 18 In, Rubber (L-1818-4)
- Vestil Dock Bumpers