Shop All Cable Protectors
Vestil
Extruded, Rubber Cord Protector, 6.4K, 24ft
Mfr # C-75-24
Zoro # G4991071
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 6600
- Color Black
- Length 288
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # C-75-24
- Zoro # G4991071
- UPC # 691215084628
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 288 |
Width | 4 |
Height | 1.25 |
Details
Item | Extruded,Rubber Cord Protector,6.4K,24ft |
Material | Rubber |
Load Capacity | 6600 |
Color | Black |
Description
Extruded,Rubber Cord Protector,6.4K,24ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1D38BL)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- Vestil Cable Protectors