Shop All Cable Protectors
Vestil
Extruded, Rubber Cord Protector, 4.4K, 12ft
Mfr # C-150-12
Zoro # G4991099
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 4400
- Color Black
- Length 144
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # C-150-12
- Zoro # G4991099
- UPC # 691215084604
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 144 |
Width | 6.5 |
Height | 2.25 |
Details
Item | Extruded,Rubber Cord Protector,4.4K,12ft |
Material | Rubber |
Load Capacity | 4400 |
Color | Black |
Description
Extruded,Rubber Cord Protector,4.4K,12ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- ANDERSON POWER PRODUCTS Single Row 1x2 Wire Reverse Standard (ASMPP30-1X2-RK)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- Vestil Cable Protectors