Shop All Cable Protectors
Vestil
Extruded, Rubber Bumper Stop, 18"
Mfr # BS-18
Zoro # G4995448
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Length 18
- Width 5.5
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BS-18
- Zoro # G4995448
- UPC # 691215005067
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 18 |
Width | 5.5 |
Height | 1.25 |
Details
Item | Extruded,Rubber Bumper Stop,18" |
Material | Rubber |
Color | Black |
Description
Extruded,Rubber Bumper Stop,18 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool Blade, Type 110 (700-009)
- ANDERSON POWER PRODUCTS Socket Housing, PP30 For, Green (PP30GND-S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH48)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- Vestil Cable Protectors