Shop All Cable Protectors
Vestil
Extruded Alum. Hose/Cbl Crossover, 48, Yl
Mfr # WR-48-Y
Zoro # G1753460
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,500 lb/Axle
- Color Yellow
- Max. Cable Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WR-48-Y
- Zoro # G1753460
- UPC # 691215100076
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 48 in |
Width | 2 7/8 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 7/16 in |
Overall Height | 7/16 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 2,500 lb/Axle |
Color | Yellow |
ADA Compliant | No |
Texture | Serrated |
Description
Cable Ramp, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 1 1/4 in, Width 2 7/8 in, Cable Protector Height 7/16 in, Load Capacity 2,500 lb/Axle, Length 48 in, Color Yellow, Material Aluminum, Max. Cable Dia. 5/16 in, ADA Compliant No, Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Switch, Ser WSnap Sw (123-7000-153)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Extruded, Rubber Cord Protector, 6.4K, 24ft (C-75-24)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- Vestil Cable Protectors