Shop All Cable Protectors
This Product is Discontinued
Vestil
Extruded Alum. Hose/Cbl Crossover, 36, Yl (Discontinued)
Mfr # WR-36-YB
Zoro # G1753503
This Product is Discontinued
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,500 lb/Axle
- Color Black/Yellow
- Max. Cable Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WR-36-YB
- Zoro # G1753503
- UPC # 691215100069
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 36 in |
Width | 2 7/8 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 7/16 in |
Overall Height | 7/16 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 2,500 lb/Axle |
Color | Black/Yellow |
Texture | Serrated |
ADA Compliant | No |
Description
Cable Ramp, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 1 1/4 in, Width 2 7/8 in, Cable Protector Height 7/16 in, Load Capacity 2,500 lb/Axle, Length 36 in, Color Black/Yellow, Material Aluminum, Max. Cable Dia. 5/16 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.