Shop All Cable Protectors
Vestil
Extruded Alum. Hose/Cbl Crossover, 36, Yl
Mfr # WR-36-Y
Zoro # G1753497
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2500
- Color Yellow
- Length 36
- Width 2.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WR-36-Y
- Zoro # G1753497
- UPC # 691215100052
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36 |
Width | 2.875 |
Height | 0.4375 |
Outside Width | 2.875 in |
Details
Item | Extruded Alum. Hose/Cbl Crossover,36,Yl |
Material | Aluminum |
Load Capacity | 2500 |
Color | Yellow |
Description
Extruded Alum. Hose/Cbl Crossover,36,Yl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCW)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 250A, 600V AC, Non-Indicating (A6T250)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T200D4)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Anti-Slip Molded, Rubber Cableguard (MRHR-39)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- Vestil Cable Protectors