Shop All Cable Protectors
Vestil
Extruded Alum. Hose/Cable Crossover, 48
Mfr # WR-48
Zoro # G1753558
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2500
- Color Silver
- Length 48
- Width 2.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WR-48
- Zoro # G1753558
- UPC # 691215048057
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 48 |
Width | 2.875 |
Height | 0.4375 |
Outside Width | 2.875 in |
Details
Item | Extruded Alum. Hose/Cable Crossover,48 |
Material | Aluminum |
Load Capacity | 2500 |
Color | Silver |
Description
Extruded Alum. Hose/Cable Crossover,48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft - Brown (D-1-10-BN)
- Vestil Cable Protectors