Shop All Cable Protectors
Vestil
Extruded Alum. Hose/Cable Crossover, 36
Mfr # WR-36
Zoro # G1753372
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2500
- Color Silver
- Length 36
- Width 2.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WR-36
- Zoro # G1753372
- UPC # 691215048040
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36 |
Width | 2.875 |
Height | 0.4375 |
Outside Width | 2.875 in |
Details
Item | Extruded Alum. Hose/Cable Crossover,36 |
Material | Aluminum |
Load Capacity | 2500 |
Color | Silver |
Description
Extruded Alum. Hose/Cable Crossover,36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- VESTIL Extruded, Rubber Cord Protector, 6.4K, 24ft (C-75-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- Vestil Cable Protectors