Shop All Cable Protectors
Vestil
Extruded Alum Hose, Cable Crossover, 24
Mfr # HCR-24
Zoro # G4986619
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 10000
- Color Silver
- Length 24
- Width 7.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HCR-24
- Zoro # G4986619
- UPC # 691215022040
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 24 |
Width | 7.125 |
Height | 1.0625 |
Details
Item | Extruded Alum Hose,Cable Crossover,24 |
Material | Aluminum |
Load Capacity | 10000 |
Color | Silver |
Description
Extruded Alum Hose,Cable Crossover,24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-120U)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- VESTIL Extruded, Rubber Cord Protector, 6.4K, 24ft (C-75-24)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- Vestil Cable Protectors