Shop All Shelving & Rack Accessories
Vestil
EXTRA DIVIDER SECTION 36 IN LONG
Mfr # FLO-3-DIVD
Zoro # G401793447
product price: $20.69
/ea
Sold in multiples of 3 for $62.07
$62.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Overall Height 2.5
- Overall Width 1.25
- For Use With FLOW-3-3, FLOW-3-4, FLOW-3-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLO-3-DIVD
- Zoro # G401793447
- UPC # 691215079754
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.5 |
Overall Width | 1.25 |
Length | 36.75 |
Height | 2.5 |
Size | 36.75 x 1.25 x 2.5 |
Depth | 36.75 |
Width | 1.25 |
Overall Length | 36.75 |
Details
Color | Blue |
Material | Steel |
For Use With | FLOW-3-3, FLOW-3-4, FLOW-3-5 |
Net Weight | 3 |
Finish | Powder Coat |
Application | Cartons are gravity fed on rollers for convenient first in / first out stock rotating. |
Features | Bright finish for visibility. Steel construction for strength. Simple attachment for immediate use. Lightweight for portability |
Description
The Extra dividing section is a great addition to the carton flow rack. The dividing section allows the unit to have more surface area for stocking and moving items. The design allows for a simple attachment to the initial rack construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT8)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- VESTIL Pallet Racking Frame (PRTD-10-42-24)
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- VESTIL Middle Section with Asphalt Kit (RSH-108-M-A)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- Vestil Shelving & Rack Accessories