Shop All Outdoor Benches
Vestil
Expanded Metal Bench, 96", green
Mfr # BEN-MX-96-GN
Zoro # G5044606
original price:
$669.99
10% off
new price: $602.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- For Use With Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating.
- Material Steel
- Overall Height 32
- Overall Width 96
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BEN-MX-96-GN
- Zoro # G5044606
- UPC # 691215103602
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32 |
Overall Width | 96 |
Height | 32 |
Length | 20.75 |
Width | 96 |
Depth (In.) | 20.75 |
Details
Item | Expanded Metal Bench,96",green |
For Use With | Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating. |
Material | Steel |
Color | Green |
Features | Constructed of expanded metal that features a diamond pattern. Finished to endure the elements for no maintenance. Coated with a rugged thermoplastic layer. Tubular steel legs and supports are powder coat black |
Includes | Hardware |
Shape | Rectangle |
Description
Expanded Metal Bench,96 In.,green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- GROW MASTER GOPHER BASKET 1GAL 4PK (912108)
- OREGON Magnum Gatorline Square Trimmer Line, .155" by 419', 5Lb Spool (22-055)
- JT EATON 0.25 lb Mouse Trap, 4 PK (406XT)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- EAGLE GROUP Gowning Bench, Electropolished, 9"Wx36"L (CRB0936EP)
- GARDIEN FIRE PIT Garden Fire Pit Brown Wood Classic Bench 1 each (51945)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench with Back, Surface Mount (BE-DG01200)
- Vestil Outdoor Benches