Shop All Outdoor Benches
Vestil
Expanded Metal Bench, 96", Brown
Mfr # BEN-MX-96-BN
Zoro # G5044615
product price: $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- For Use With Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating.
- Material Steel
- Overall Height 32
- Overall Width 96
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BEN-MX-96-BN
- Zoro # G5044615
- UPC # 691215103596
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32 |
Overall Width | 96 |
Height | 32 |
Length | 20.75 |
Width | 96 |
Depth (In.) | 20.75 |
Details
Item | Expanded Metal Bench,96",Brown |
For Use With | Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating. |
Material | Steel |
Color | Brown |
Features | Constructed of expanded metal that features a diamond pattern. Finished to endure the elements for no maintenance. Coated with a rugged thermoplastic layer. Tubular steel legs and supports are powder coat black |
Includes | Hardware |
Shape | Rectangle |
Description
Expanded Metal Bench,96 In.,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- FLEXON 5/8 in. x 25' Green Light Duty Reinforced Garden Hose (FR5825)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- JAYHAWK PLASTICS Frog Furnishings 4' Recycled Plastic Comfort Park Avenue Bench, Cedar Bench/Black Frame (PB 4CEDCPAE)
- GLOBAL INDUSTRIAL 6'L Flat Outdoor Bench, Expanded Metal, Gray (277156GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 72L Outdoor Steel Slat Park Bench without Back, Gray (262113GY)
- ALATERRE FURNITURE Bristol Acacia Wood Outdoor Double Seat Bench with Attached Table (ANBR01ANO)
- Vestil Outdoor Benches