Shop All Outdoor Benches
Vestil
Expanded Metal Bench, 96", Black
Mfr # BEN-MX-96-BK
Zoro # G5044621
original price:
$702.62
14% off
new price: $602.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- For Use With Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating.
- Material Steel
- Overall Height 32
- Overall Width 96
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BEN-MX-96-BK
- Zoro # G5044621
- UPC # 691215103619
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32 |
Overall Width | 96 |
Height | 32 |
Length | 20.75 |
Depth (In.) | 20.75 |
Width | 96 |
Details
Item | Expanded Metal Bench,96",Black |
For Use With | Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating. |
Material | Steel |
Color | Black |
Includes | Hardware |
Features | Constructed of expanded metal that features a diamond pattern. Finished to endure the elements for no maintenance. Coated with a rugged thermoplastic layer. Tubular steel legs and supports are powder coat black |
Product Type | Expanded Metal Bench,96",Black |
Shape | Rectangle |
Description
Expanded Metal Bench,96 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY HUNTER Bounty Headphones (HEAD-W)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- ARF PETS Foldable Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps for Dogs and Cats (APSTPS)
- FLOWZONE Heavy-Duty Trolley (FZAABC)
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- POLYWOOD Farmhouse 65'' x 13 5/8'' White Trestle Bench (633PL36T1LWH)
- HIGHWOOD USA Highwood® Lehigh 4' Outdoor Bench, Black (AD-BENW2-BKE)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- TAICANG ALL MATS PLASTIC IND.- SHANGHAI Global Industrial Seat Cushion For Picnic Table Benches, Gray, 2/Pack (277CP66)
- Vestil Patio Furniture