Shop All Outdoor Benches
Vestil
Expanded Metal Bench, 72", green
Mfr # BEN-MX-72-GN
Zoro # G5044630
product price: $497.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- For Use With Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating.
- Material Steel
- Overall Height 32
- Overall Width 72
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BEN-MX-72-GN
- Zoro # G5044630
- UPC # 691215103572
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32 |
Overall Width | 72 |
Height | 32 |
Length | 20.75 |
Width | 72 |
Depth (In.) | 20.75 |
Details
Item | Expanded Metal Bench,72",green |
For Use With | Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating. |
Material | Steel |
Color | Green |
Includes | Hardware |
Features | Constructed of expanded metal that features a diamond pattern. Finished to endure the elements for no maintenance. Coated with a rugged thermoplastic layer. Tubular steel legs and supports are powder coat black |
Product Type | Expanded Metal Bench,72",green |
Shape | Rectangle |
Description
Expanded Metal Bench,72 In.,green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Conair Rpt4B Light Bulb Lamp (RPT4B)
- X-JET Proportioner Purple (XPP-PURPLE)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- SERENELIFE Real Tree Double Sleeping Bag (SLSBRT)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- WALKER EDISON FURNITURE Walker Edison OWB52XBR Acacia Wood X-frame Patio Bench - Brown (OWB52XBR)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- LORELL Teak Faux Wood Outdoor Bench (42688)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- Vestil Patio Furniture