Shop All Outdoor Benches
Vestil
Expanded Metal Bench, 72", Brown
Mfr # BEN-MX-72-BN
Zoro # G5044649
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- For Use With Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating.
- Material Steel
- Overall Height 32
- Overall Width 72
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BEN-MX-72-BN
- Zoro # G5044649
- UPC # 691215103565
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32 |
Overall Width | 72 |
Height | 32 |
Length | 20.75 |
Depth (In.) | 20.75 |
Width | 72 |
Details
Item | Expanded Metal Bench,72",Brown |
For Use With | Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating. |
Material | Steel |
Color | Brown |
Includes | Hardware |
Features | Constructed of expanded metal that features a diamond pattern. Finished to endure the elements for no maintenance. Coated with a rugged thermoplastic layer. Tubular steel legs and supports are powder coat black |
Shape | Rectangle |
Description
Expanded Metal Bench,72 In.,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- ILC Replacement for Ezgo / Cushman / Textron Golf Cart Steering BOX Model FOR Year 2014 (GOLF CART STEERING BOX MODEL FOR YEAR 2014 EZGO)
- FISKARS Pruning Saw, Folding, 7 in., Steel (390680-1004)
- BEDLAM PLUS Bedlam Plus Insecticide (17oz) (29511-U17)
- VESTIL Expanded Metal Bench, 96", Brown (BEN-MX-96-BN)
- VESTIL Expanded Metal Bench, 96", Black (BEN-MX-96-BK)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ZORO SELECT Bench, Center Folding, Blow Molded, Gray (12F619)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench, Backless (BE-DI01200)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx48"L (CRB1248)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- Vestil Patio Furniture