Shop All Outdoor Benches
Vestil
Expanded Metal Bench, 72", Black
Mfr # BEN-MX-72-BK
Zoro # G5044658
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- For Use With Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating.
- Material Steel
- Overall Height 32
- Overall Width 72
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BEN-MX-72-BK
- Zoro # G5044658
- UPC # 691215103589
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32 |
Overall Width | 72 |
Height | 32 |
Length | 20.75 |
Depth (In.) | 20.75 |
Width | 72 |
Details
Item | Expanded Metal Bench,72",Black |
For Use With | Steel Mesh Benches are constructed of heavy-gauge steel mesh with thermoplastic coating. |
Material | Steel |
Color | Black |
Features | Constructed of expanded metal that features a diamond pattern. Finished to endure the elements for no maintenance. Coated with a rugged thermoplastic layer. Tubular steel legs and supports are powder coat black |
Includes | Hardware |
Product Type | Expanded Metal Bench,72",Black |
Shape | Rectangle |
Description
Expanded Metal Bench,72 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Tarp Grabber Clips, 10PK (TC-10-X)
- A.R. NORTH AMERICA Variable Spray, Lance AR610 (PW236-1.30)
- RAPALA X-Rap® Magnum® Xplode 170 - Blue Sardine (XRMAGXP170BSRD)
- JR PRODUCTS JR Products 13605 Switch Base and Face Plate - Single (13605)
- WOODARD CM Uptown Stack Bench (RXTV-1823-BN)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- COMMERCIAL ZONE CZ 725453 Skyline Series 5' Espresso Wood and Stainless Steel Indoor / Outdoor Bench (278725453)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- TAICANG ALL MATS PLASTIC IND.- SHANGHAI Global Industrial Seat Cushion For Picnic Table Benches, Gray, 2/Pack (277CP66)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- Vestil Patio Furniture