Shop All Roller Conveying
Vestil
EXPANDABLE CONVEYOR SKATE
Mfr # EXCNV-S-24-24
Zoro # G501793835
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,756.99
Free 30-Day Returns
Key Features
- Features Expandable for precise positioning. Extended handle for simple maneuvering. Collapsible for simple storage. Large capacity for transferring a variety of objects
- Overall Length 308
- Caster Dia. 4 in
- Capacity (Lb.) 200
- Material Aluminum/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EXCNV-S-24-24
- Zoro # G501793835
- UPC # 691215134231
- Country of Origin China
- Category Roller Conveying
Dimensions
Overall Length | 308 |
Caster Dia. | 4 in |
Overall Width (In.) | 25 |
Overall Height | 43 |
Size | 308 x 25 x 43 |
Length | 308 |
Height | 43 |
Width | 25 |
Depth | 308 |
Details
Features | Expandable for precise positioning. Extended handle for simple maneuvering. Collapsible for simple storage. Large capacity for transferring a variety of objects |
Capacity (Lb.) | 200 |
Material | Aluminum/Steel |
Application | The conveyor provides the user an ergonomically friendly way to transfer goods while minimizing the bending and twisting during shipping and handling. |
Weight | 350 |
Color | Silver |
Description
Expandable Roller Conveyor is the perfect asset for packaging and distributing facilities. The conveyor provides the user an ergonomically friendly way to transfer goods while minimizing the bending and twisting during shipping and handling. A strong construction provides strength for transferring large awkward products. The conveyor can be expanded to reach greater distances between packaging points. Once finished it can be retracted to fit in a condensed area.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Repair Kit (6257-2)
- HAMILTON Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb (W-35-NF-1/2)
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL (PNL0250)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-G)
- VESTIL EXPANDABLE CONVEYOR ROLLER (EXCNV-R-24-24)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-Y)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- Vestil Roller Conveying