Shop All Cantilever Racks & Components
Vestil
Expand Vertical Bar Rack Start 59", H
Mfr # EVR-59-S
Zoro # G5439561
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Height 59-17/32"
- Depth 21-3/4"
- Material Steel
- Width 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EVR-59-S
- Zoro # G5439561
- UPC # 691215066396
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 59-17/32" |
Depth | 21-3/4" |
Width | 53" |
Details
Item | Expand Vertical Bar Starter Rack |
Load Capacity | 4000 lb. |
Material | Steel |
Description
Expand Vertical Bar Rack Start 59 In.,H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- DURAMAX 36 In. W x 72In. H Industrial Free Standing Cabinet with wheels (68010)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- Vestil Cantilever Racks & Components