Shop All Bulk Storage Racks
Vestil
EXPAND VERTICAL BAR RACK EXT 106 IN H
Mfr # EVR-106-EXT
Zoro # G601795241
product price: $547.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Width 51
- Depth 23 in
- Height 106.5313 in
- Material Steel
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EVR-106-EXT
- Zoro # G601795241
- UPC # 691215066426
- Country of Origin China
- Category Bulk Storage Racks
Dimensions
Width | 51 |
Depth | 23 in |
Height | 106.5313 in |
Overall Width | 51 |
Size | 23 x 51 x 106.5313 |
Details
Material | Steel |
Load Capacity | 4,000 lb |
Item | Expandable Vertical Bar Rack |
Finish | Painted |
For Use With | EVR-106-S |
Features | Ideal for storage of long parts to be placed against a wall. Works with starter rack for added width. Each rack includes adjustable dividers. Multiple units may be joined in-line or back-to-back |
Description
Expandable Vertical Bar Rack is for storage of long parts. Designed to be placed up against a wall. Each rack includes adjustable dividers to keep pieces and parts in specific areas and bays. Multiple units may be joined in-line or back-to-back. Welded steel construction with blue painted finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3228-6A-PT)
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- VESTIL Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-77)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (7B511)
- Vestil Bulk Storage Racks