Shop All Desk Chairs
Vestil
Ergonomic Worker Chair, Swivel Seat
Mfr # CPRO-600S
Zoro # G5440368
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ergonomic Chair
- Seat Height Range 14-1/4" to 35-1/2"
- Back Material Rubber
- Material Rubber
- Weight Capacity 220 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CPRO-600S
- Zoro # G5440368
- UPC # 691215108003
- Country of Origin Japan
- Category Desk Chairs
Dimensions
Seat Height Range | 14-1/4" to 35-1/2" |
Details
Office Chair Style | Ergonomic Chair |
Back Material | Rubber |
Item | Ergonomic Worker Chair,Swivel Seat |
Material | Rubber |
Weight Capacity | 220 lb. |
Style | Ergonomic Chair |
Adjustable | Swivel |
Description
Ergonomic Worker Chair,Swivel Seat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- VESTIL Portable Ergonomic Worker Chair (CPRO-100)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- VESTIL Ergonomic Work Seat / Chair (CPRO-200)
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Burgundy Mesh (BL-ZP-806-BY-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- Vestil Seating