Shop All Guard Rails
Vestil
Ergonomic Work Seat / Chair
Mfr # CPRO-600
Zoro # G0594207
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 21.25
- Width 16.75
- Overall Length 21.25
- Overall Height 36.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CPRO-600
- Zoro # G0594207
- UPC # 691215011501
- Country of Origin Japan
- Category Guard Rails
Dimensions
Length | 21.25 |
Width | 16.75 |
Overall Length | 21.25 |
Overall Height | 36.625 |
Overall Width | 16.75 |
Depth | 21.25 |
Height | 36.625 |
Details
Material | Steel |
Color | Black |
Item | Ergonomic Work Seat / Chair |
Weight | 21 |
Finish | Painted |
Features | Go from a low crouch position to a standing position. Move the seat and hook it in to the horizontal bars. Four rubber "shocks" under the seat mimic body movements. Maintain natural posture position of the spine |
Description
Ergonomic Work Seat / Chair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- PEERLESS Transport Chain, 6600 lb., Includes Hooks (5262360)
- VESTIL Vestil Curved Reflector for Guard Rail w/ Reflective Tape, White (GR-H2R-RFT-WT)
- VESTIL End Cap, 1 in. 1-1/2" H, 1-1/2" L (SQ-CAP)
- VESTIL Corner Rack Protector, 16W x 16L x 16In H (PCG-16)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- VESTIL Pallet Rack Endguard (PREG-42)
- BLUFF MANUFACTURING Guard Rail, 6 ft. L, 4 In. H (MPBR6-YEL)
- Vestil Warehouse Safety Guards & Protectors