Shop All Desk Chairs
Vestil
Ergonomic Work Seat, 18-33" Height
Mfr # CPRO-800LP
Zoro # G5440359
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ergonomic Chair
- Seat Height Range 18-1/2" to 33"
- Back Material Rubber
- Material Rubber
- Weight Capacity 220 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CPRO-800LP
- Zoro # G5440359
- UPC # 691215011518
- Country of Origin Japan
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 33" |
Details
Office Chair Style | Ergonomic Chair |
Back Material | Rubber |
Item | Ergonomic Work Seat,18-33" Height |
Material | Rubber |
Weight Capacity | 220 lb. |
Style | Ergonomic Chair |
Description
Ergonomic Work Seat,18-33 In. Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (812303)
- ALBA Wall Literature Display, 30" (DDICE5M)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- VESTIL Portable Ergonomic Worker Chair (CPRO-100)
- VESTIL Ergonomic Worker Chair, Swivel Seat (CPRO-600S)
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- VESTIL Ergonomic Work Seat / Chair (CPRO-200)
- ALERA Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEED41B19)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7248)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- Vestil Office Chairs