Shop All Mobile Workstation Accessories
Vestil
ERGONOMIC LUMBAR SUPPORT STAND, 275# CAPACITY
Mfr # ELSS-3048
Zoro # G101793433
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 275
- Overall Length 20.5
- Overall Width 14
- Overall Height 48.5
- Length 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELSS-3048
- Zoro # G101793433
- UPC # 691215345743
- Country of Origin Japan
- Category Mobile Workstation Accessories
Dimensions
Overall Length | 20.5 |
Overall Width | 14 |
Overall Height | 48.5 |
Length | 20.5 |
Height | 48.5 |
Width | 14 |
Depth | 20.5 |
Size | 20.5 x 14 x 48.5 |
Details
Load Capacity | 275 |
Features | Sleek powder-coat finish. Foot plate for secure stability. Vertical back design for a more upright posture. Cushioned surface top |
Material | Steel |
For Use With | With adjustable increments the unit is adaptable to the precise needs of the user. |
Color | Black |
Finish | Powder Coat |
Weight | 20 |
Description
An ergonomic lumbar support stand is ideal for a variety of work environments. With adjustable increments the unit is adaptable to the precise needs of the user. A cushion back support allows the user to lean back into the model, all while maintaining comfort and an ergonomic posture. Steel construction design provides strong sturdy support throughout daily use. When the unit is adjusted into its smallest position the stand can be easily transferred between areas or placed in a storage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 12 in D x Gray (SLP-1236)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRBKTS.06)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- METRO Side Bin, Non Locking, Ea (FL212)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- U.S. FUTABA Black 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253180152)
- LISTA Tool Tray, Steel (TT-1)
- TOTALTURF Trademark Tools 30 Bin Wall Mounted Parts Rack (TO7402)
- WESTWARD Storage Accesory, Black, Polypropylene (61HP25)
- Vestil Mobile Workstation Accessories