Vestil

Ergonomic Assembly Worker Stool, 300 lb.


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seat Height Range 15" to 20"
  • Weight Capacity 300 lb.
  • Finish Soft Foamed
  • Seat Material Polyurethane
  • Number of Casters 5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height Range 15" to 20"

Details

Weight Capacity 300 lb.
Finish Soft Foamed
Seat Material Polyurethane
Item Ergonomic Assembly Worker Stool,300 lb.
Number of Casters 5

Description

Ergonomic Assembly Worker Stool,300 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.