Shop All Stationary Lift Tables
Vestil
Ergo Manual Die Table, Load Cap. 2000 lb., Platform Length: 30"
Mfr # DIE-2430-36
Zoro # G5582197
product price: $1,065.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 30 in
- Overall Width 24 in
- Overall Height 37-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DIE-2430-36
- Zoro # G5582197
- UPC # 691215067188
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 30 in |
Overall Width | 24 in |
Overall Height | 37-9/16" |
Details
Load Capacity | 2000 lb. |
Item | Ergo Manual Die Table,36" |
Description
Ergo Manual Die Table,36 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 5/32 In, L 100 Ft, WLL 560 Lb (2TAE5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4D3C1P6)
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 3/4Tpr (W-12-PRT-3/4)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- Vestil Stationary Lift Tables