Shop All Stationary Lift Tables
Vestil
Ergo Manual Die Table, Load Cap. 2000 lb.
Mfr # DIE-2430-60
Zoro # G5582151
product price: $1,150.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 30 in
- Overall Width 24 in
- Overall Height 37-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DIE-2430-60
- Zoro # G5582151
- UPC # 691215067201
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 30 in |
Overall Width | 24 in |
Overall Height | 37-11/16" |
Details
Load Capacity | 2000 lb. |
Item | Ergo Manual Die Table,60" |
Description
Ergo Manual Die Table,60 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (520-1)
- INDUSCO Turnbuckle, 5/8 x6", JandJ Galv (93900241)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- NATIONAL 3/8 In. x 10-1/2 In. Stainless Steel Hook & Eye Turnbuckle (N221978)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- Vestil Lifting Tables