Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 6000 lb. Cap, 460V/Ph 3, 54"W, 48"L
Mfr # ULTT-5448-6-YEL460-3
Zoro # G7455196
product price: $5,084.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,084.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Platform Length 48 in
- Platform Width 54 in
- Phase Three Phase
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-5448-6-YEL460-3
- Zoro # G7455196
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 54 in |
Overall Width | 54 |
Width | 54 |
Details
Load Capacity | 6000 |
Item | Ergo Lift/Tilt Table,6K,460V/Ph 3,54x48 |
Phase | Three Phase |
HP | 2 |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,6K,460V/Ph 3,54x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Square Pail (T0143426)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 6510OB Paracord 1000 ft. Spool in Orange (6510OB)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel (8452300)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Power Train Lift Table (72674)
- Vestil Lifting Tables