Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 6000 lb. Cap, 460V/Ph 3, 48"W, 48"L
Mfr # ULTT-4848-6-YEL460-3
Zoro # G7460279
product price: $5,690.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,690.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Platform Length 48 in
- HP 2
- Overall Width 48
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-4848-6-YEL460-3
- Zoro # G7460279
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 |
Platform Width | 48 in |
Width | 48 |
Details
Load Capacity | 6000 |
Item | Ergo Lift/Tilt Table,6K,460V/Ph 3,48x48 |
HP | 2 |
Phase | Three Phase |
Color | Yellow |
Material | Steel |
Description
Ergo Lift/Tilt Table,6K,460V/Ph 3,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL ZipWall Replacement Head/Plate Pack (TPH1)
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE2603DFX4)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- Vestil Stationary Lift Tables