Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 6000 lb. Cap, 230V/Ph 3, 54"W, 48"L
Mfr # ULTT-5448-6-YEL230-3
Zoro # G7460708
product price: $5,152.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,152.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Platform Length 48 in
- Overall Width 54
- HP 2
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-5448-6-YEL230-3
- Zoro # G7460708
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 |
Platform Width | 54 in |
Width | 54 |
Details
Load Capacity | 6000 |
Item | Ergo Lift/Tilt Table,6K,230V/Ph 3,54x48 |
HP | 2 |
Phase | Three Phase |
Color | Yellow |
Material | Steel |
Description
Ergo Lift/Tilt Table,6K,230V/Ph 3,54x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Pedestal base for the OZTP500DAV Tele-Pro Davit Cranes (OZPED2-TP)
- SHUTER Mobile Parts Cart, FO306 1, Sided 60 Tip Out Bins (1010544)
- IMPACT CANOPY All Terrain 2 XL Wagon, Blue (440060003)
- MIDWEST FASTENER 3/16" 18-8 Stainless Steel Quick Links 5PK (52244)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- Vestil Stationary Lift Tables