Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 6000 lb. Cap, 230V/Ph 3, 48"W, 48"L
Mfr # ULTT-4848-6-YEL230-3
Zoro # G7460245
product price: $5,769.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,769.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Platform Length 48 in
- Phase Three Phase
- HP 2
- Platform Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-4848-6-YEL230-3
- Zoro # G7460245
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 48 in |
Overall Width | 48 |
Width | 48 |
Details
Load Capacity | 6000 |
Item | Ergo Lift/Tilt Table,6K,230V/Ph 3,48x48 |
Phase | Three Phase |
HP | 2 |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,6K,230V/Ph 3,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (4DU71)
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- BULLDOG WINCH Wire Rope Tensioner, 10012 15k (20147)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- Vestil Stationary Lift Tables