Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 6000 lb. Cap, 230V/Ph 1, 48"W, 48"L
Mfr # ULTT-4848-6-YEL230-1
Zoro # G7460218
product price: $5,769.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,769.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Platform Length 48 in
- HP 2
- Platform Width 48 in
- Overall Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-4848-6-YEL230-1
- Zoro # G7460218
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 48 in |
Overall Width | 48 |
Width | 48 |
Details
Load Capacity | 6000 |
Item | Ergo Lift/Tilt Table,6K,230V/Ph 1,48x48 |
HP | 2 |
Phase | Single Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,6K,230V/Ph 1,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- BISHAMON Pneumatic Pallet Positioner, Cap 4000 lb (EZ Loader-SS)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- Vestil Lifting Tables