Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 6000 lb. Cap, 230V/Ph 1, 36"W, 48"L
Mfr # ULTT-3648-6-YEL230-1
Zoro # G7460446
product price: $5,669.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,669.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Platform Length 48 in
- Overall Width 36
- HP 2
- Platform Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-3648-6-YEL230-1
- Zoro # G7460446
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 |
Platform Width | 36 in |
Width | 36 |
Details
Load Capacity | 6000 |
Item | Ergo Lift/Tilt Table,6K,230V/Ph 1,36x48 |
HP | 2 |
Phase | Single Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,6K,230V/Ph 1,36x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 7 ft L, 2 in W, Polyester, Yellow (EN1602DX7)
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- US CARGO CONTROL 2" x 8' Olive Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-OD)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- DAYTON Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L (35KT63)
- Vestil Lifting Tables