Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 6000 lb. Cap, 115V/Ph 1, 54"W, 48"L
Mfr # ULTT-5448-6-YEL115-1
Zoro # G1751141
product price: $4,973.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,973.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Platform Length 48 in
- HP 2
- Overall Width 54
- Platform Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-5448-6-YEL115-1
- Zoro # G1751141
- UPC # 691215133999
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 |
Platform Width | 54 in |
Width | 54 |
Details
Load Capacity | 6000 |
Item | Ergo Lift/Tilt Table,6K,115V/Ph 1,54x48 |
HP | 2 |
Phase | Single Phase |
Color | Yellow |
Material | Steel |
Description
Ergo Lift/Tilt Table,6K,115V/Ph 1,54x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON MANUFACTURING Ratchet Strap, 2 in. X25' 5k# (52400)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 29.5" x 80" - CAPACITY: 2200 LBS (TG220)
- Vestil Stationary Lift Tables