Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 4000 lb. Cap, 460V/Ph 3, 36"W, 48"L
Mfr # ULTT-3648-4-YEL460-3
Zoro # G7460400
product price: $5,140.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,140.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 48 in
- Overall Width 36
- Platform Width 36 in
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-3648-4-YEL460-3
- Zoro # G7460400
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 |
Platform Width | 36 in |
Width | 36 |
Details
Load Capacity | 4000 |
Item | Ergo Lift/Tilt Table,4K,460V/Ph 3,36x48 |
Phase | Three Phase |
HP | 2 |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,4K,460V/Ph 3,36x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 100 ft L (12U278)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- Vestil Stationary Lift Tables