Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 4000 lb. Cap, 230V/Ph 3, 48"W, 48"L
Mfr # ULTT-4848-4-YEL230-3
Zoro # G7460260
product price: $4,660.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,660.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 48 in
- HP 2
- Overall Width 48
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-4848-4-YEL230-3
- Zoro # G7460260
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 |
Platform Width | 48 in |
Width | 48 |
Details
Load Capacity | 4000 |
Item | Ergo Lift/Tilt Table,4K,230V/Ph 3,48x48 |
HP | 2 |
Phase | Three Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,4K,230V/Ph 3,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Chrome Ball Transfer Strip 60 x 2-3/4" (BALL-S60)
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- Vestil Stationary Lift Tables