Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 4000 lb. Cap, 230V/Ph 3, 36"W, 48"L
Mfr # ULTT-3648-4-YEL230-3
Zoro # G7460306
product price: $5,219.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,219.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 48 in
- Overall Width 36
- Phase Three Phase
- Platform Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-3648-4-YEL230-3
- Zoro # G7460306
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 |
Platform Width | 36 in |
Width | 36 |
Details
Load Capacity | 4000 |
Item | Ergo Lift/Tilt Table,4K,230V/Ph 3,36x48 |
Phase | Three Phase |
HP | 2 |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,4K,230V/Ph 3,36x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Truck Nose Plate Expndr Kit, 19x12in (6B472)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 12 in W, Nylon, Yellow (WB1-912-12)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW2-38-3-D)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- BALLYMORE Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L (PLDPLUS)
- Vestil Lifting Tables