Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 4000 lb. Cap, 230V/Ph 1, 48"W, 48"L
Mfr # ULTT-4848-4-YEL230-1
Zoro # G7460297
product price: $5,319.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,319.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 48 in
- HP 2
- Platform Width 48 in
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-4848-4-YEL230-1
- Zoro # G7460297
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 48 in |
Overall Width | 48 |
Width | 48 |
Details
Load Capacity | 4000 |
Item | Ergo Lift/Tilt Table,4K,230V/Ph 1,48x48 |
HP | 2 |
Phase | Single Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,4K,230V/Ph 1,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock Bracket for AT2512 Series (AT2512HM)
- VESTIL Spring, 40-146-001 (40-146-001)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Square Pail (T0143426)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26436)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- Vestil Stationary Lift Tables